Nippon Chemi Con High-frequency smoothing aluminum electrolytic capacitor 25V 2200uF (105°C, ultra-low Z, ultra-low ESR)

Sebelum PPN:
Rp61.900
Spesifikasi
Capacitance2200μF
Capacity Tolerance (%)±20
Case Dimensions (mm)12.5x30
Lead Spacing (mm)5
Lead Wire Diameter (mm)0.6
Loss Factor0.14
Operating Temperature Range (°C)-40~+105
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)25
Service Life6000hrs

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nippon Chemi-Con's KZH series is a high-frequency smoothing electrolytic capacitor (105°C specification) that uses a low-resistance electrolyte. It reduces the equivalent series resistance (ESR) that inhibits capacitor operation at high frequencies. This is an improved version of the company's KZE series, offering improved durability. It is not a board-washable product.

Ulasan Produk

Tidak ada ulasan