Bit Trade One High resolution DAC expansion board for raspberry pie

Sebelum PPN:
Rp1.599.900
Spesifikasi
Operating Temperature0 ~ 40 °C (without condensation)
Power SupplyPowered by Raspberry Pi

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DAC board for Raspberry Pi that can enjoy high resolution audio from beginners to advanced users! Equipped with TI's high-performance high resolution audio DAC (PCM5122)! 128 x 160 dots, color TFT display installed!
* We do not guarantee the operation of all devices.
* The product is a general-purpose product for the domestic market.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.
Feature
Specification
* Compatible models: Raspberry Pi Model B + / 2 Model B / 3 Model B / 3 Model B + * Audio data bit length: 16/24 / 32bit * Sampling frequency: Minimum 8kHz, Maximum 384kHz * Analog output voltage: Standard 2.1Vrms * Load Impedance: Minimum 1kΩ * External clock input: x 1 * Display: Color TFT, 128 x 160 dots (screen size 28.03 x 35.04mm) * Infrared remote control function: Receive (remote control not included) * Input / output: PCM GPIO input / output x 4, switch input x 2 Audio connector: DIA3.5 stereo mini jack, SD card slot, system clock external input compatible * Size: W65xH26xD56mm (excluding protrusions) * Weight: Approximately 42g (board only) * Accessories: PCM5122DAC module , Screw set, 1 copy of warranty

Ulasan Produk

Tidak ada ulasan