Bit Trade One High Resolution Audio DAC External System Clock Board

Sebelum PPN:
Rp449.900
Spesifikasi
LED ColorFor 22.5792MHz oscillation Green, For 24.576MHz oscillation Blue
Oscillation Frequency2.5792MHz (when the sample frequency 44.1kHz / 88.2kHz) / 24.576MHz (when the sample frequency 48kHz / 96kHz)
Suitable ModelsADRPM1801P / K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an external system crop board that can fully demonstrate the power of the high-resolution audio DAC board "ADRPM1801P / K" for berries linked to Raspberry Magazine.
Kyocera's "KC7050K", which has a good reputation among audio-visual fans, is used as the crystal oscillation module. By combining this board, the system clock signal is supplied to the high-resolution DAC, and it is an expansion board that can aim for higher performance and sound quality.
* We do not guarantee the operation of all devices.
* The product is a general-purpose product for domestic use.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.
* Soldering by the customer is required to attach the pin socket to the DAC board.
* General knowledge about electronic work and electronic circuits is required to use this product.
* Specifications are subject to change without notice for improvement. Please note that.
Feature
Specification
Power supply pressure: 3.3V (ADRPM1801P / K high resolution supplied from DAC) Indicator LED: 2 Frequency tolerance: ± 50 x (10 to the 6th power)

Ulasan Produk

Tidak ada ulasan