Bit Trade One High res audio DAC module (PCM5122)

Sebelum PPN:
Rp779.900
Spesifikasi
Dimensions, Height x Width x Thickness (mm)27 x 67 x 8 (excluding protrusions and wiring)
PC ConnectionUSB (A-miniB type sold separately)
Sampling8kHz minimum, 384kHz maximum
Set ContentsControl board, parts set, manual
Supported OSWindows7,Vista,XP

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a high-performance PCM5122 DAC module attached to the high-resolution audio DAC board (PCM5122) for Raspberry Pi.
With 28 pins, it is easy to incorporate into a breadboard or universal board, and advanced users can build their own high-resolution audio using only modules.
Ideal for making your own digital audio equipment!
* Additional processing by the customer is required to support the system clock external input. * Raspberry Pi main unit, case, and cables are not included. * General electronic work and electronic circuits are required to use this product. Knowledge is required * This product is attached to the high resolution audio DAC board (PCM5122) for Raspberry Pi linked with the April 2018 issue of Raspberry Pi Magazine.
Feature
Specification
Audio data bit length: 16/24 / 32bit

Ulasan Produk

Tidak ada ulasan