Bit Trade One Hardware Accelerated Board for Raspberry Pi "PiSoC" [Assembled]
#Grup produk P115147597
Spesifikasi
| Analog Input | 4 points (terminal block) |
|---|---|
| Country of Origin | Made in Japan |
| Included Accessories | USB serial conversion adapter / Pin header for connection (requires soldering) / Screw set / Warranty card 1 copy (Raspberry Pi body, case, and cables are not included) |
| Operating Environment | Temperature 0-45 °C, Humidity 10-60% (No condensation) |
| Outer Dimensions | H56xW64xD20mm. |
| Suitable Models | Raspberry Pi Model B+/Raspberry Pi 2 Model B/Raspberry Pi 3 Model B |
| Warranty Period | 1 year from purchase |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A powerful analog input control function can be added to the Raspberry Pi.
PSoC is an optimal microcomputer for electronic work, which allows you to freely design hardware circuits used for electronic work, such as OPAMPs and counters, using a circuit diagram (development environment: PSoC Creator).
You can easily use it as a Raspberry Pi expansion board by simply attaching this PSoC mounting board "TSoC" that comes with the May issue of Transistor Technology to this product "PiSoC".
Complementing the analog input function that Raspberry Pi is not good at, enriching your electronic work.
It is also possible to create monitoring systems that use data loggers and analog sensors, and movable robots that use motors.
Soldering is required to attach the TSoC board to this product.
The analog pin is connected to the terminal block. A buzzer and universal area are also available to facilitate experimental work.
A terminal block is provided for 4 analog inputs. Speedy experiments with connections without solder. Since a small liquid crystal with I2C connection is prepared on the board, the measurement result can be grasped speedily.
The buzzer, volume, and touch panel unique to PSoC are also prepared on the board, so testing is perfect. Extensibility is also ensured in the universal area.
* We do not guarantee the operation of all devices.
* The product is a general-purpose product for domestic use.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.
* Caution! General knowledge about electronic work and electronic circuits is required to use this product. (* Raspberry Pi Zero body, case and cables are not included.)
This product does not work by itself. Please prepare a TSoC board and compatible Raspberry Pi separately.
* Soldering is required to attach the TSoC board to this product.
PSoC is an optimal microcomputer for electronic work, which allows you to freely design hardware circuits used for electronic work, such as OPAMPs and counters, using a circuit diagram (development environment: PSoC Creator).
You can easily use it as a Raspberry Pi expansion board by simply attaching this PSoC mounting board "TSoC" that comes with the May issue of Transistor Technology to this product "PiSoC".
Complementing the analog input function that Raspberry Pi is not good at, enriching your electronic work.
It is also possible to create monitoring systems that use data loggers and analog sensors, and movable robots that use motors.
Soldering is required to attach the TSoC board to this product.
The analog pin is connected to the terminal block. A buzzer and universal area are also available to facilitate experimental work.
A terminal block is provided for 4 analog inputs. Speedy experiments with connections without solder. Since a small liquid crystal with I2C connection is prepared on the board, the measurement result can be grasped speedily.
The buzzer, volume, and touch panel unique to PSoC are also prepared on the board, so testing is perfect. Extensibility is also ensured in the universal area.
* We do not guarantee the operation of all devices.
* The product is a general-purpose product for domestic use.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.
* Caution! General knowledge about electronic work and electronic circuits is required to use this product. (* Raspberry Pi Zero body, case and cables are not included.)
This product does not work by itself. Please prepare a TSoC board and compatible Raspberry Pi separately.
* Soldering is required to attach the TSoC board to this product.
Feature
SpecificationTouch input: 1 point (board mounted) Buzzer: 1 point (board mounted) Volume: 1 point (board mounted) Weight: Approximately 26 g
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
