Bit Trade One GPIO Stack Expansion Board for Raspberry Pi [Assembled]

Sebelum PPN:
Rp669.900
Spesifikasi
Country of OriginMade in Japan
Included AccessoriesWarranty x1 Spacer x8 (for Raspberry Pi)
Input / outputGPIO pin x5 / GPIO connector (for Raspberry Pi) x1 / Grove connector x2 (both I2C / UART x1)
Power SupplyPowered from Raspberry Pi DC connector (inner diameter 2.1mm / outer diameter 5.5mm center plus): 5V (3A recommended) * Power supply is exclusive. Please use only one of DC or USB for power supply.
Warranty Period1 year from purchase

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Up to 5 expansion boards can be connected to one raspberry pie at the same time by using the product.
Also supports external DC power supply.
It can escape from the unstable USB power supply and supply stable power to all boards including Raspberry Pi.
By freely combining various expansion boards, the possibilities of IoT devices will expand further.

Connect up to 5 expansion boards at the same time!
Equipped with 5 slot GPIO pins, up to 5 phat size expansion boards can be connected to Raspberry Pi at the same time.
Two of the slots are compatible with HAT size expansion boards, and up to five HATs and three pHATs can be expanded.
Let's further evolve your Raspberry Pi with the combination of expansion boards.
* It may not be possible to connect depending on the shape of the expansion board used.

Raspberry Pi or Raspberry Pi Zero can be installed!
Normal Raspberry Pi and even smaller Zero can be connected.
It is also possible to use the shutdown / reboot switch in Zero WH.
(Pin header soldering is required to use the switch in 3B)

DC5V can be supplied to Raspberry Pi and pHAT / HAT!
It is possible to supply power to the Raspberry Pi body and all expansion boards from the DC connector on the stack expansion board board.
You can safely conduct experiments with stable power.

Grove system * (I2C / UART) compatible connector installed Grove system * (I2C / UART) compatible connector installed.
It is also ideal for prototyping IoT systems because it is designed to take advantage of expandability, such as the use of servos, sensors, and actuators compatible with commercially available Grove systems.
* Grove system is a registered trademark of Seeed Technology Limited.
* We do not guarantee the operation of all devices.
* The product is a general-purpose product for domestic use.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.
* General knowledge about electronic work and electronic circuits is required to use this product. (* Raspberry Pi is not included)
If power is supplied from the DC connector and the USB connector of Raspberry Pi at the same time, the device may be damaged. Be sure to use only one of them.
* This product is for hobbies. It is for personal use only and cannot be used for commercial purposes without the permission of the copyright holder.
-The listed component performance is the performance of a single component and does not guarantee the product life.
-All functions may not be available depending on your PC, Raspberry Pi and OS environment.
・ * Specifications are subject to change without notice for improvement. Please note that.
Raspberry Pi body, case and cables are not included.
Raspberry Pi is a registered trademark of the Raspberry Pi Foundation in the United Kingdom.
* Raspberry Pi is a trademark of the Raspberry Pi Foundation. Other logos, system names, and product names are registered trademarks or trademarks of each company and trademark owner.
* Grove system is a registered trademark of Seeed Technology Limited.
Since there are many pins, take appropriate insulation measures.
Spacer is not included. You can use the spacer included in the Zero One series.
Feature
Specification
Compatible models [Compatible models]: Raspberry Pi Zero v1.3 / W (GPIO pin header soldering is required for v1.3 and W) Raspberry Pi 2 / 3B + ( (Restart switch cannot be used) Body weight: Approximately 100g Compatible models [Recommended model]: Raspberry Pi Zero WH / Raspberry Pi 3B

Ulasan Produk

Tidak ada ulasan