Bit Trade One Gijutsu-Hyoronsha Book-Linked Project Arduino Railroad Model Experiment Board [Kit]
#Grup produk P115147375
Spesifikasi
| Country of Origin | Made in Japan |
|---|---|
| Included Accessories | USB Serial conversion module x 1 USB Serial conversion module connection cable x 1 Jumper cord set 1, Screw set 1, Warranty card 1 Part (assembled only) |
| Operating Environment | Temperature 0-45 °C, Humidity 10-60% (no condensation) |
| Outer Dimensions | W130 x D95 x H20 mm (excluding protrusions) |
| Power Supply Voltage | DC5V center plus (microcomputer, LED, servo motor, stepping motor), DC12V center plus (DC motor) * Each AC adapter is not attached. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A comprehensive learning board that adds fun actions to model railroads!
This experiment board is equipped with a Arduino compatible microcomputer on the experiment board.
From Part 1 to Part 7 , the traffic lights by automatic blinking explained in each Part ,
Circuits necessary for manufacturing railroad crossing barriers using servo motors are placed in each zone on the board.
It is a comprehensive learning board for beginners of electronic work who can enjoy control experiments of each part like a block by replacing the wiring of each zone with an Arduino compatible microcomputer.
Linked with "Arduino Fun Railroad Model" published by Technical Review Co., Ltd., which uses open source hardware to add fun actions to model railroads, even for those who are not familiar with electronic work or who are not familiar with microcomputer programming. , It is considered so that you can start the experiment immediately.
* Magazines are not included with this product. Please purchase separately.
* We do not guarantee the operation of all devices.
* The product is a general-purpose product for domestic use.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.
* This product is for hobbies. Limited to personal use.
The listed component performance is the performance of a single component and does not guarantee the product life.
The electronic circuit part of this product is exposed. Please be careful about electric shock and be supervised by a guardian when children are used.
If the customer suffers damage due to reasons attributable to the manufacturer regarding the use of this product, we will compensate for the damage up to the sales price only for direct damage, and in any case we will not compensate for damages beyond the sales price. Suppose.
Specifications are subject to change without notice for improvement. Please be forewarned.
This experiment board is equipped with a Arduino compatible microcomputer on the experiment board.
From Part 1 to Part 7 , the traffic lights by automatic blinking explained in each Part ,
Circuits necessary for manufacturing railroad crossing barriers using servo motors are placed in each zone on the board.
It is a comprehensive learning board for beginners of electronic work who can enjoy control experiments of each part like a block by replacing the wiring of each zone with an Arduino compatible microcomputer.
Linked with "Arduino Fun Railroad Model" published by Technical Review Co., Ltd., which uses open source hardware to add fun actions to model railroads, even for those who are not familiar with electronic work or who are not familiar with microcomputer programming. , It is considered so that you can start the experiment immediately.
* Magazines are not included with this product. Please purchase separately.
* We do not guarantee the operation of all devices.
* The product is a general-purpose product for domestic use.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.
* This product is for hobbies. Limited to personal use.
The listed component performance is the performance of a single component and does not guarantee the product life.
The electronic circuit part of this product is exposed. Please be careful about electric shock and be supervised by a guardian when children are used.
If the customer suffers damage due to reasons attributable to the manufacturer regarding the use of this product, we will compensate for the damage up to the sales price only for direct damage, and in any case we will not compensate for damages beyond the sales price. Suppose.
Specifications are subject to change without notice for improvement. Please be forewarned.
Feature
SpecificationWeight: Approximately 88g
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
