Bit Trade One General-Purpose USB Connection Relay Control Board (5 Circuits) [Assembled]

Sebelum PPN:
Rp959.900
Spesifikasi
Country of OriginMade in Japan
InterfaceUSB 2.0 Type B Connector
Operating Temperature0 ~ 40 °C (without condensation)
Output TerminalCOM/NO/NC (1C)
Power SupplyUSB 5V
Suitable ModelsA model that has a USB port as standard and the PC manufacturer guarantees the operation of the USB port on the above compatible OS. (Some models are not supported) NEC PC-9800 and PC-9821 series are not supported.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"General-purpose USB connection relay control board" is an expansion board for controlling up to 5 and 9 relay connections from a PC.
By connecting via USB, you can freely control the operation of the relay from the application on the PC.
Reliable SRD-5VDC-SL-C is used for the relay unit. Supports voltages / currents up to AC 250V / 10A, DC30V / 10A .
In addition to adopting a terminal block that can be easily attached and detached with a single screwdriver, the size is also considered so that it fits in a commercial case.
The software side is also enriched, such as the release of DLL libraries and samples that can be used from the own application that controls it.
It is useful for large-scale exhibitions where you want to control multiple devices that handle large amounts of electric power.

The relay can be controlled from a personal computer.
Published the library (DLL format) that can be used from your own application (VC ++, C #, VB). A sample application is also released.
You can freely control multiple devices that use large-scale power.

Reliable SRD-5VDC-SL-C is used for the relay unit. Easy to install!
Uses a relay unit that supports voltages / currents up to AC 250V / 10A and DC30V / 10A .
Furthermore, the relay connection uses a plug-in type terminal block that can be easily attached.
It can be installed with a single screwdriver for smooth connection!

You can check the status of the relay terminal with the LED on the board.
The operation can be visually grasped by the LED. It is useful for checking the operation of the relay.

Can be used in a commercially available case.
The board size is created according to the case size.
Corresponding cases are as follows.
ADUBRU5: PF10-4-7D, PF10-4-7W, PFF10-4-7W
* Case is not included. In addition, it is necessary for the user to drill holes.
* We do not guarantee the operation of all devices.
* The product is a general-purpose product for domestic use.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.
* General knowledge about electronic work and electronic circuits is required to use this product.
Feature
Specification
App compatible OS: Windows7, Windows8.1, Windows10 DOS / V PC ( .NET Framework 4.0 is required to run the sample app) Dimensions / Weight: 72.5 x 68 x 17mm (solder surface) (Excluding protrusions on the side) / Approximately 0.065kg Rated voltage / current: AC 250V / 10A, DC30V / 10A

Ulasan Produk

Tidak ada ulasan