Bit Trade One General-purpose USB connection LED control board [Assembled]
#Grup produk P115147339
Spesifikasi
| Country of Origin | Made in Japan |
|---|---|
| Interface | USB B |
| Operating Temperature | 0 ~ 40 °C (without condensation) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
"I want to perform LED dimming according to the movement of customers and the flow of the exhibition ..."
This LED control module is useful in such cases.
You can control 10 channels of tape LED and LED panel at the same time from a PC connected via USB.
・ Sensors detect the customer's walking and illuminate the tape LED according to the progress ・ Synchronize the progress of the guide video with the LED panel of the exhibition part ・ The LED light guides the customer to the point that he / she wants to pay attention to at that time, etc. , There are various ways to use it.
Let's upgrade your exhibition booth colorfully.
Fine LED adjustment is possible!
It is possible to finely control the brightness of the LED individually from the application and blink it at high speed.
A 32-bit microcomputer is used for PWM control to achieve flicker-free lighting.
The set brightness is reflected immediately.
By inputting various sensor values to a personal computer, LED control according to the sensor values is possible! (Program development required)
By using the sensor reaction as a trigger for LED control, the LED can be controlled according to various situations.
Enhanced usability such as control apps, library samples, and pattern control with CSV files
Published a control app for Windows. You can easily control the LED just by connecting it.
Since it also supports pattern lighting in CSV files, it is possible to use various patterns properly.
In addition, libraries and samples are released for those who are thinking of creating programs. (VC ++, C #, VB)
You can freely create LED control programs.
Firmware for connecting multiple units is also available, which enables simultaneous use of up to 5 units.
Can be used in a commercially available case.
The board size is created according to the case size.
Corresponding cases are as follows.
Usable cases: PF10-4-10D, PF10-4-10W, PFF10-4-10W (Takachi Denki Kogyo)
* Case is not included. In addition, drilling by the user is required.
* We do not guarantee the operation of all devices.
* The product is a general-purpose product for domestic use.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.
* General knowledge about electronic work and electronic circuits is required to use this product.
* LED body is not included.
* External power supply for LED lighting is not included.
This LED control module is useful in such cases.
You can control 10 channels of tape LED and LED panel at the same time from a PC connected via USB.
・ Sensors detect the customer's walking and illuminate the tape LED according to the progress ・ Synchronize the progress of the guide video with the LED panel of the exhibition part ・ The LED light guides the customer to the point that he / she wants to pay attention to at that time, etc. , There are various ways to use it.
Let's upgrade your exhibition booth colorfully.
Fine LED adjustment is possible!
It is possible to finely control the brightness of the LED individually from the application and blink it at high speed.
A 32-bit microcomputer is used for PWM control to achieve flicker-free lighting.
The set brightness is reflected immediately.
By inputting various sensor values to a personal computer, LED control according to the sensor values is possible! (Program development required)
By using the sensor reaction as a trigger for LED control, the LED can be controlled according to various situations.
Enhanced usability such as control apps, library samples, and pattern control with CSV files
Published a control app for Windows. You can easily control the LED just by connecting it.
Since it also supports pattern lighting in CSV files, it is possible to use various patterns properly.
In addition, libraries and samples are released for those who are thinking of creating programs. (VC ++, C #, VB)
You can freely create LED control programs.
Firmware for connecting multiple units is also available, which enables simultaneous use of up to 5 units.
Can be used in a commercially available case.
The board size is created according to the case size.
Corresponding cases are as follows.
Usable cases: PF10-4-10D, PF10-4-10W, PFF10-4-10W (Takachi Denki Kogyo)
* Case is not included. In addition, drilling by the user is required.
* We do not guarantee the operation of all devices.
* The product is a general-purpose product for domestic use.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.
* General knowledge about electronic work and electronic circuits is required to use this product.
* LED body is not included.
* External power supply for LED lighting is not included.
Feature
SpecificationLED output: Sink type (open drain) LED power supply (positive) Terminal: Through-hole (2.54mm pitch, 2X10) * LEDs must be directly soldered to the through-hole * A commercially available pin header can be attached (soldering required, pin header (must be prepared by the user) Weight: Approx. 30g LED power supply: .Selectable from external (DC15V or less) or USB supply (DC5V) (switched by jumper pin on board) .External power supply is DC jack or terminal block Either can be used (pay attention to polarity) DC jack: 5.5 mm outer diameter/2.1 mm inner diameter, center
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
