SHINDENGEN General-purpose Rectifier Diode (Dioda)

Sebelum PPN:
Rp37.900 - Rp129.900
Spesifikasi
Storage Temperature (°C)-55~150
Temperature (°C)(Junction temperature) 150
TypeAxial
Voltage (V)(Peak reverse voltage) 600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high withstand voltage PN junction type rectifying element. Chip structure Uses the manufacturer's unique chemically and physically stable glass passivation, and has excellent moisture resistance and heat resistance.
* Output current conditions: 50Hz sine wave, resistive load, printed circuit board mounting, Ta = 25 ° C (D1N60-5060)
* Output current conditions: 50Hz sine wave, resistive load, Ta = 40 ° C (S2V60-5000, S3V60-5000)
* Spiral surge forward current condition: 50Hz sine wave, non-repeating 1-cycle sprout value, Tj = 25 °C (D1N60-5060, S2V60-5000, S3V60-5000)

Ulasan Produk

Tidak ada ulasan