NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Fujisoku Slide Switch 1 circuit 2 contacts 300 mA @ 30 V dc

Sebelum PPN:
Rp46.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Configuration = SPDT Mounting Type = Through Hole Switch Operation = On-On Contact Rated Current = 300 mA @ 30 V dc Terminal Type = Through Hole Actuator Type = Side Contact Resistance = 20mΩ Mechanical Life = 5000Cycles Part Number < 664- 5652') 664-5652/ slide switches have gold plated contacts. Fujisoku Micro-Miniature Slide Switches - MFS Series. Fujisoku Micro-Miniature MFS series slide switches can be used in many applications where switching currents as low as 10 A @ 5 V dc are required. The slide switches have a micro-miniature body profile and are available in SPDT, DPDT or 4PDT contact configurations. Options are also available such as slide switches with straight or right angle board mount terminals and panel mount types with solder tag terminals. Board mount and panel mount types (part numbers < 664-5659') 664-5659/ and < 664-5656') 664-5656/ have solder tag terminals and are ideal for panel mounting) Minimum Rating: 10 mA @ 5 V dc Electrical life: 5,000 cycles Insulation resistance: 100 Ω min. Tolerance: 500 V ac (1 minute)

Ulasan Produk

Tidak ada ulasan