NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Fujisoku Slide Switch 1 circuit 2 contacts 15 A

Sebelum PPN:
Rp189.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Configuration = SPDT Mounting Type = Panel Mount Switch Operation = On-On Contact Current Rating = 15 A Terminal Type = Solder Lug Actuator Type = Top Contact Resistance = 20mΩ Mechanical Life = 20000Cycles UL (Part Number < 762-5687' ) 762-5687/ only) PSE(part number < 762-5375') 762-5375/ only). ') 762-5372/ and < 762-5381') 762-5381/ are equipped with 6.3 mm Faston / Quick Connect type terminals. See part number < 669-2374') 669-2374/ for the best connector to mate. Fujisoku Miniature Slide Switches - ES and S Series. Fujisoku's miniature ES and S series slide switches can be used in many applications requiring high power switching. Panel mount type with miniature body and SPDT or DPDT contact configuration. Other options include slide switches with 6.3 mm Faston/Quick Connect tab terminals, solder tag terminals, and screw terminals. Minimum insulation resistance: 100 MΩ Insulation resistance: 1,500 Vac for 1 minute

Ulasan Produk

Tidak ada ulasan