NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Fixed resistor Nidec Copal Electronics, 100kΩ, 0.5 W@ 70°C, top adjustment

Sebelum PPN:
Rp249.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum Resistance = 100kΩ Turns = 1 Mounting Type = Through Hole Power Rating = 0.5 W @ 70°C Series = CT6 Orientation = Top Adjust Termination Style = Solder Pin Length = 7mm Depth = 5.8mm Height = 7mm Dimensions = 7 x 5.8 x 7mm Tolerance = ±10% Element Material = Cermet Copal CT-6 Series. A range of commercial Copal side adjustable cermet trimmers from the CT-6 Series. This trimmer has silicone rubber O-rings and copper tinned terminal pins. Silicon rubber O-ring Copper, tin-plated terminal pin

Ulasan Produk

Tidak ada ulasan