SUNHAYATO FFC connector conversion board

Sebelum PPN:
Rp469.900
Spesifikasi
AS ONE Part Number67-0394-67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A board that converts FFC connectors into single in-line connectors
This is a board that converts FFC connectors (0.5mm pitch, 16 pins) to SIL (Single In Line).
The connector is already mounted and can be used immediately on universal boards and breadboards.
The solder side is a 2mm square PAD.
Feature
Specification
*Size: 40.64 x 17.14 mm*Material: Double-sided glass epoxy (FR-4)*Thickness: 1.6t*Finishing: Through-hole, gold flash, resist, silk, V-cut processing, two consecutive sheets*Connector: FFC connector (0.5 mm pitch, 16 poles)*FH12-16S-0.5SH(55) Made by Hirose Electric

Ulasan Produk

Tidak ada ulasan