Sebelum PPN:
Rp3.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The no-voltage release device prevents unexpected accidents caused by power recovery after a power outage. Depending on the application, an emergency stop button can be installed or application circuits can be supported.
This device incorporates a thermal element into the direct-on switch, and in addition to starting and stopping the motor, it also has an overload protection function (3 poles, 3 elements). The switch automatically turns off when a current exceeding the settling current flows via a push button opening and closing mechanism.
Thanks to its trip-free structure, even if the circuit becomes overloaded while the ON button is pressed, the circuit will be safely cut off by a tripping action.
Equipped with an indicator light, the power status can be easily checked.
For manual control of starting and stopping of the motor
*Applicable wire range for the terminal block for non-voltage release device: Single wire Φ1.0 to 2.6 mm, stranded wire 0.75 to 3.5 mm2

Ulasan Produk

Tidak ada ulasan