Nippon Chemi Con Disc-shaped ceramic varistor, 470V, Φ14mm (10 pieces per set)

Sebelum PPN:
Rp299.900
Spesifikasi
Capacitance (pF)420 [reference value]
Energy (J)125
Limit Voltage (V)775
Maximum rated voltage (V)DC385
Mounting Screw Spacing (mm)7.5±1.0
Quantity10 pieces
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)Pulse: 0.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extremely high surge current withstand capability (approximately twice the guaranteed value for two surges with an 8/20 μs standard waveform compared to the G series) Extremely high energy withstand capability (approximately 1.5 times compared to the G series) Can be made one rank smaller for the same surge current withstand capability. Large voltage nonlinearity coefficient and low clamping voltage. Symmetrical positive and negative voltage-current characteristics. Fast response speed to pulses. No follow-on phenomenon. Little change in response to repeated surges. Excellent temperature characteristics. High reliability.
Protection of various semiconductor elements from overvoltage. Protection of various devices from induced lightning surges. Absorption of switching surges for motors, relays, etc.

Ulasan Produk

Tidak ada ulasan