SUNHAYATO DIP width conversion board

Sebelum PPN:
Rp349.900
Spesifikasi
Cell Spacing (mm)2.54
Circuit Board Dimensions, Length x Width (mm)20.32x144.78
Feature600mil skinny DIP width conversion is possible. More advanced activities are possible when used in combination with a breadboard.
FinishThrough-hole solder, double-sided resist (green)
Material (Circuit Board)Glass epoxy
TypeBoth sides
Wall Thickness (mm)1.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Convert DIP-IC width between 600mil and 100mil
Prototype evaluation

Ulasan Produk

Tidak ada ulasan