NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Dip switch SMR series

Sebelum PPN:
Rp62.900
Spesifikasi
Durability10,000 steps DC15V 30mA
Insulation Resistance (MΩ)1000 or more (DC100V)
Operating Temperature Range (°C)-25~+85
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rating(Switching rating) Maximum: DC15V 30mA, Minimum: DC20mV 1μA, (Electrification rating) DC50V 100mA
Rotational Torque (mN.m[gfcm])49 [500] or less
Shape(Knob) Standard type
Storage Temperature Range (°C)-40~+85
Terminal ShapeStand type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-small (7.5 mm square). Achieves a mounting area that is 1/2 that of the manufacturer and for high-density mounting.
Can be washed as a whole.
Gold-plated contact area. Achieves high reliability in the minute current region.
Improved visibility.
Feature
Specification
(Circuit code) Table code

Ulasan Produk

Tidak ada ulasan