NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) DIP slide switch CFS series
#Grup produk P115142556
Spesifikasi
| Durability | Continuous load 1000 cycles,DC6 ±0.5 V, 100 ±10 mA |
|---|---|
| Heat Resistance | -40 (96 hours) |
| Insulation Resistance (MΩ) | (DC100V)1000Min. |
| Mass (g) | 0.15~0.98 |
| Operating Temperature Range (°C) | -40~85 |
| Operating Temperature/Humidity Range | -10 to 65 degrees, relative humidity 0 to 96% (10 cycles within 24 hours) |
| Operation | Operating force: 0.5-5N (0.05-0.51kgf) |
| Packaging | Magazine (stick) |
| Rating | Contact: Non-switching: 50 V DC 100 mA / Switching: 6 V DC 100 mA / 24 V DC 25 mA / Minimum: 20 mV DC 1 μA |
| Shock Resistance | 90 m/s<sup>2</sup>,11 ms 6 directions for 3 times each |
| Soldering Terminal | Solderability: 245 ± 3 degrees, 2 to 3 seconds, Solder heat resistance: Flow / 260 ± 3 degrees, 5 to 6 seconds (maximum 2 times), Reflow / 255 degrees (Peak temp.), Hand solder / 350 ± 10 degrees 3-4 s |
| Storage Temperature Range (°C) | -40~85 |
| Stroke (mm) | 1 |
| Tensile Strength N (kgf) | Operation part: 10 (1.02) / 60s, tearing off: 5 (0.51) 10s |
| Vibration Resistance | Amplitude 1.5mm (total amplitude) or acceleration 98m / s <sup>2</sup> , 10-500Hz, 3directions for 10 cycles each |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Extensive lineup, 110 types in total.
Surface mount compatible, through-hole type is also available.
Excellent contact stability with gold plating and twin contacts.
Surface mount compatible, through-hole type is also available.
Excellent contact stability with gold plating and twin contacts.
Feature
Specification0.6mm convex knob, no wash (no tape seal) type
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
