NKK Switches (formerly Nippon Kaikei) Dip rotary switch FR01 series

Sebelum PPN:
Rp3.099.900 - Rp6.099.900
Spesifikasi
Current CapacitySwitching rating/DC 5V 100mA Non-switching rating/DC 50V 100mA
Heat ResistanceWhen using a soldering iron/temperature of 390°C or less within 4 seconds When using a solder bath/temperature of 270°C or less within 6 seconds (preheating of 110°C or less within 40 seconds)
Insulation ResistanceDC 250V 1GΩ or more
Operating Temperature Range (°C)-25~85
ROHS Directive (Corresponding to 10 Substances)Correspondence
Withstand Voltage250 VAC for 1 minute or more

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-priced and highly reliable contact part. The industry's thinnest 3.8 mm. Uses king bending terminals. Inch pitch (2.54 mm) adopted. A smooth and crisp operation feeling due to the use of metal springs.
Feature
Specification
Lead-through type

Ulasan Produk

Tidak ada ulasan