Bit Trade One CQ Ham Radio Collaboration Product, Make a Point! Radio Mechanism No.2 Straight Radio Kit [Kit]

Sebelum PPN:
Rp669.900
Spesifikasi
AntennaBar antenna
Battery LifeApproximately 500 hours (approximately 2000mAH / 4mA for alkaline batteries)
Country of OriginMade in Japan
Operating Temperature0 ~ 40 °C (without condensation)
OutputDynamic earphones (sold separately)
Package ContentsKit parts set / parts list
Power SupplyAA batteries x1 (sold separately)
Receiving Frequency535KHz~1605KHz
SizeW70xH90xD24mm (excluding protrusions)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Looking back on the history of radio evolution! CQ ham radio interlocking project making a point! Radio mechanism No.2 straight radio kit
A basic form of transistor radio that amplifies and demodulates the received frequency! This kit is indispensable for learning the basics of radio.
With a small number of parts, even beginners can rest assured! Uses a straight radio IC!
You can make it with a web article!
* We do not guarantee the operation of all devices.
* The product is a general-purpose product for domestic use.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.
* This product does not include an external antenna. An external antenna must be connected for reception.
* Please prepare separately: Dynamic earphones / Soldering iron set / Nippers / Drill
* Other product names and company names mentioned are generally registered trademarks and trademarks of each company. ・ Specifications are subject to change without notice for improvement. Please note that.
Feature
Specification
Weight: Approximately 70g (excluding batteries) Separately prepared: Dynamic earphones / Soldering iron set / Nippers / Drill

Ulasan Produk

Tidak ada ulasan