NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Copal Electronics Pushbutton Switch Momentary Panel Mount

Sebelum PPN:
Rp399.900
Spesifikasi
Actuator ColorWhite
Contact ConfigurationDouble pole double throw (DPDT)
Height (mm)[Panel Cutout] 16.2
Mounting MethodPanel mount
Operating Temperature (°C)-15
ROHS Directive (Corresponding to 10 Substances)Correspondence
Switch OperationMomentary
Width (mm)[Panel Cutout] 16.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
UL, CSA. Temporary states are in parentheses, such as On-(On). Fujisoku LED illuminated/non-illuminated push button switch LP series. Fujisoku LP series is LED illuminated/non-illuminated push button switch, which is momentary of ON-(ON) switching action or alternate of ON-ON switching action. Provides the behavior. Board type or solder terminals are available for the terminal type. We also offer square or rectangular bezel options and buttons in various colors. The solder terminal switch is for panel mounting, and the switch body can be snapped onto panel cutouts with a thickness of 1 to 2.5 mm. Since the switch housing has a fixing rib, it can be firmly fixed without loosening. Board mount switches comply with standard board grid spacing. The LP series LED illuminated switches have a high intensity LED and a two-piece lens consisting of a clear plate and color buttons. This plate and button can be given a legend sheet or engraving depending on the application. The non-illuminated switch comes with a colored button, which can be printed or engraved. Fujisoku LP switches are ideal for many applications that require a small body push button switch with a snap action mechanism that provides a light operational feel. .LED illuminated or non-illuminated, panel or board mounting options, alternate (push-to-lock) or momentary switching action selectable SPDT or DPDT red, green or yellow high intensity LEDs silver or gold plated contacts snap mechanism silver contacts -Maximum switch rating 3 A 30 V dc 125/250 V ac, minimum switch rating: 10 mA Gold contacts-Maximum switch rating: 50 mA @ 48 V ac/dc, minimum switch rating: 0.1 mA @ 20 mV ac/dc maximum Contact resistance: 50 mΩ (silver contact), 100 mΩ (gold contact) Insulation strength: 1500 V ac for 1 minute Minimum insulation resistance: 100 MΩ Silver contact-Electrical life: 30,000 times Gold contact-Electrical life: 50 , 000 times Full stroke: 2.3 mm, Locked: 1.5 mm Maximum bounce: 10 ms Operating temperature range: -15 to +60 °C

Ulasan Produk

Tidak ada ulasan