Nippon Chemi Con CHEMI-CON Capacitor 820μF, 400V dc, EKMS401VSN821MA50S

Sebelum PPN:
Rp659.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Capacitance = 820μF
Voltage = 400V dc
Mounting Type = Snap-in Technology = Aluminum Electrolytic Dimensions = 35 (Dia.) x 50mm
Length = 50mm
Operating temperature Min = -25°C
Diameter = 35mm
Operating temperature Max = +105°C
Lead spacing = 10mm
Tolerance = ±20%
Dissipation factor = 0.15%
Nippon Chemi-Con Snap-in Aluminum Electrolytic Capacitors, KMS Series. KMS series, high capacity aluminum electrolytic capacitors. Main applications are photovoltaic power generation, inverter control, switching power supplies, etc. Features and Benefits: Miniaturized snap-in Ripple current durability: 3000 hours @ 105°C Rated voltage range: 160 → 500V Capacitance range: 47 → 3300μF Non-solvent resistant type Photovoltaic applications

Ulasan Produk

Tidak ada ulasan