Nippon Chemi Con CHEMI-CON Capacitor 560μF, 200V dc, EKMQ201VSN561MP30S

Sebelum PPN:
Rp149.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Capacitance = 560μF
Voltage = 200V dc
Mounting Type = Snap-in Technology = Aluminum Electrolytic Dimensions = 22 (Dia.) x 30mm
Length = 30mm
Operating temperature Min = -25°C
Diameter = 22mm
Operating temperature Max = +105°C
Lead spacing = 10mm
Tolerance = ±20%
KMQ Series Snap-in Aluminum Electrolytic Capacitors. The KMQ series of aluminum electrolytic capacitors offer large capacitance of 2200 μF and miniaturized snap-in terminals. These KMQ aluminum electrolytic capacitors can operate for up to 2000 hours at 105°C and are not solvent resistant.

Ulasan Produk

Tidak ada ulasan