Nippon Chemi Con CHEMI-CON Capacitor 470μF, 500V dc, ELXS501VSN471MA60S

Sebelum PPN:
Rp709.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Capacitance = 470μF
Voltage = 500V dc
Mounting Type = Snap-in Technology = Aluminum Electrolytic Dimensions = 35 (Dia.) x 60mm
Length = 60mm
Operating temperature Min = -25°C
Diameter = 35mm
Operating temperature Max = +105°C
Lead spacing = 10mm
Tolerance = ±20%
Dissipation factor = 0.2%
Nippon Chemi-Con snap-in aluminum electrolytic capacitors, LXS series. Long-life, high-capacity aluminum electrolytic capacitors, LXS series. Ripple current durability: 5000 hours @ 105°C Rated voltage range: 160 → 500V Smaller than the LXQ series Non-solvent resistant type Ideal for solar power generation

Ulasan Produk

Tidak ada ulasan