Nippon Chemi Con CHEMI-CON Capacitor 2200μF, 50V dc, ELXZ500ELL222MM35S

Sebelum PPN:
Rp529.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Capacitance = 2200μF
Voltage = 50V dc
Mounting Type = Through Hole Technology = Aluminum Electrolytic Dimensions = 18 (Dia.) x 35mm
Height = 35mm
Operating temperature Min = -55°C
Diameter = 18mm
Operating temperature Max = +105°C
Lead spacing = 7.5mm
Tolerance = ±20%
Aluminum electrolytic capacitor LXZ series 105°C. Low impedance product for high frequency smoothing. Adopts new highly stable, highly conductive electrolyte and highly reliable technology. Smaller and lower impedance than LXY series. 105°C 2000 to 5000 hours guaranteed (ripple superposition). Operating temperature range: -55 → +105°C. Capacitance tolerance: ±20%.

Ulasan Produk

Tidak ada ulasan