Nippon Chemi Con CHEMI-CON Capacitor 1500μF, 50V dc, ELXZ500ELL152ML35S

Sebelum PPN:
Rp22.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Capacitance = 1500μF
Voltage = 50V dc
Mounting Type = Radial, Through Hole Technology = Aluminum Electrolytic Dimensions = 16 x 35mm
Height = 35mm
Operating temperature Min = -55°C
Diameter = 16mm
Operating temperature Max = +105°C
Lifespan = 8000h
Tolerance = ±20%
LXZ Series. Radial aluminum electrolytic capacitors with extremely low impedance and high durability even at high frequencies. Solvent resistance (see datasheet for guidelines)

Ulasan Produk

Tidak ada ulasan