Nippon Chemi Con CHEMI-CON Capacitor 1000μF, 35V dc, ELXZ350ELL102MK25S

Sebelum PPN:
Rp349.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Capacitance = 1000μF
Voltage = 35V dc
Mounting Type = Through Hole Technology = Aluminum Electrolytic Dimensions = 12.5 (Dia.) x 25mm
Height = 25mm
Operating temperature Min = -55°C
Diameter = 12.5mm
Operating temperature Max = +105°C
Lead spacing = 5mm
Tolerance = ±20%
Aluminum electrolytic capacitor LXZ series 105°C. Low impedance product for high frequency smoothing. Adopts new highly stable, highly conductive electrolyte and highly reliable technology. Smaller and lower impedance than LXY series. 105°C 2000 to 5000 hours guaranteed (ripple superposition). Operating temperature range: -55 → +105°C. Capacitance tolerance: ±20%.

Ulasan Produk

Tidak ada ulasan