Kyohritsu Electronic Industry Ceramic earphones, no plug, 1m

Sebelum PPN:
Rp80.900
Spesifikasi
Cabletwisted cable
Cable Length (m)About 1
Capacity (Pf)15000
Frequency Range (Hz)200~8000
Impedance20MΩ
Operating Temperature (°C)-20~60
Sensitivity57dB@1kHz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A standard part used in germanium radios, crystal radios, and voice transmission experiments. A substitute for crystal earphones.
Highly flexible plug-free type
As a component for making your own germanium radio or crystal radio.
*The operating principle and characteristics are different from those of general earphones (dynamic earphones).
*The appearance (materials used, etc.) may change depending on the time of purchase.

Ulasan Produk

Tidak ada ulasan