Bit Trade One Capacitive film sensor development board
#Grup produk P115139473
Spesifikasi
| Included Accessories | 1 copy of main board 1 clip of alligator mouth 1 transparent film for sensor 1 copy of instruction manual 1 copy of warranty |
|---|---|
| Output | Digital output (0 / 5V) / UART output / LED lighting output |
| Suitable Models | A model that has a USB port as standard and the PC manufacturer guarantees the operation of the USB port on the above compatible OS. (Some models are not supported) NEC PC-9800 and PC-9821 series are not supported. |
| Supported OS | Japanese OS: DOS / V PC with Windows10, Windows8, Windows7, Vista |
| Warranty Period | 6 months after purchase |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The ultimate capacitive sensor! Create touch/proximity sensors using a variety of conductors, including transparent film for modular sensors that can be used for a variety of applications, such as embedded switches! This sensor development board allows you to test and build a variety of sensors, from proximity sensors that respond to proximity via capacitance changes to touch sensors that respond to touch. Various conductors, including the included transparent film, copper tape, and bananas, can be used as proximity sensors, depending on your imagination. You can adjust sensitivity and thresholds while viewing capacitance changes on the screen using the monitor tool. The board also features an external output terminal that outputs ON/OFF, making it easy to add touch and proximity sensors to your embedded devices. The included transparent film is conductive and flexible, measuring 145 x 85 mm, allowing for use on curved surfaces. Users can also cut it to create custom sensor sections. Various conductors, including the included transparent film, canned coffee, and bananas, can be used as proximity sensors, depending on your imagination. We also offer a comprehensive monitoring tool that lets you grasp the situation in real time. We provide a monitoring tool that displays sensor values on the screen in real time, with four levels of sensitivity and 255 levels of threshold setting, allowing you to adjust the sensor to the optimum state for the conductor being used as the sensor and the environment. It comes with an external output terminal, so you can use it without connecting it to a PC! ON/OFF is output from the external output terminal on the board, making it easy to add a touch sensor or proximity sensor to the target embedded device. A DLL for embedding in PC applications is available! We have released a library in DLL format so that sensor values can be used from any application.
* We do not guarantee operation with all devices. *The product is a general-purpose product for domestic use. *The design, color, and specifications of products and accessories are subject to change without notice. *You cannot choose the color of the alligator clip. *Products and company names mentioned are generally registered trademarks or trademarks of their respective companies. *All functions may not be available depending on the PC and OS environment used, and the device to be operated. *Based on the freedom that should be attributed to the manufacturer regarding the specifications of this product, if the customer suffers damage, we will compensate for the damage up to the sales price only for direct damage, and in any case, damages exceeding the sales price will be compensated. shall not be compensated. *Specifications are subject to change without notice for improvement. Please be aware in advance.
* We do not guarantee operation with all devices. *The product is a general-purpose product for domestic use. *The design, color, and specifications of products and accessories are subject to change without notice. *You cannot choose the color of the alligator clip. *Products and company names mentioned are generally registered trademarks or trademarks of their respective companies. *All functions may not be available depending on the PC and OS environment used, and the device to be operated. *Based on the freedom that should be attributed to the manufacturer regarding the specifications of this product, if the customer suffers damage, we will compensate for the damage up to the sales price only for direct damage, and in any case, damages exceeding the sales price will be compensated. shall not be compensated. *Specifications are subject to change without notice for improvement. Please be aware in advance.
Feature
SpecificationCorresponding interface standard: USB2.0 (type miniB connector) USB full speed mode Operating power supply: DC jack: 5.1V ~ 12V USB: 5V Main body board dimensions: W40 x D51 x H12.5mm (excluding protrusions) Operating environment: Temperature: 0 to 45 ° C, humidity 10 to 60% (no condensation) Transparent film for sensor Dimensions: W100 x D85 x H0.1mm Number of sensor inputs: 1 Threshold / sensitivity adjustment: Sensitivity 4 steps Threshold 255 steps Board weight: Approximately 15g
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
