NKK Switches (formerly Nippon Kaikei) Basic Type Toggle Switches B Series
#Grup produk P115138775
Spesifikasi
| Insulation Resistance | DC 500V 500MΩ or less |
|---|---|
| Insulation Resistance (MΩ) | 500 or more (DC500V) |
| Operating Temperature Range (°C) | -25~55 |
| Operation Mechanism | Basic lever |
| Optional Accessories | Cap (AT-4003) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Type | Washable, non-illuminated type |
| Withstand Voltage | AC500V 1 minute or more |
| Withstand Voltage (V/minute) | AC500 or higher |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The housing is integrally molded with fiber reinforced polyamide, the operation part is sealed with an O-ring, and the base part is sealed with epoxy resin to maintain a high dust-proof and water-proof structure, and it can be washed completely depending on the conditions.
The manufacturer's unique switching moderation mechanism, which is a combination of a coil spring, a sliding rod, and a switching plate, provides reliable switching and a light operation feeling.
Since the lever tilt angle is large (26 °), the tilt direction becomes clear.
Since antistatic resin is used for a part of the switch housing head (black part), in a switch with a mounting plate, the housing head and mounting plate will be energized, and the mounting plate foot will be used. Then, it becomes possible to ground the printed circuit board.
Uses a sliding twin crossbar contact mechanism.
The pitch between terminals is for printed circuit boards that use inch pitch.
Office automation equipment, radios, professional video cameras, exchanges, electrical measuring instruments, control panels, etc.
* About full-wash cleaning: When cleaning the flux after soldering, use an alcohol-based cleaning solution. Do not wash with organic solvents.
* Cleaning conditions: Perform within 5 minutes in a liquid bathtub with a depth of 10 cm. Do not operate the switch or apply force to the operation part during cleaning.
The manufacturer's unique switching moderation mechanism, which is a combination of a coil spring, a sliding rod, and a switching plate, provides reliable switching and a light operation feeling.
Since the lever tilt angle is large (26 °), the tilt direction becomes clear.
Since antistatic resin is used for a part of the switch housing head (black part), in a switch with a mounting plate, the housing head and mounting plate will be energized, and the mounting plate foot will be used. Then, it becomes possible to ground the printed circuit board.
Uses a sliding twin crossbar contact mechanism.
The pitch between terminals is for printed circuit boards that use inch pitch.
Office automation equipment, radios, professional video cameras, exchanges, electrical measuring instruments, control panels, etc.
* About full-wash cleaning: When cleaning the flux after soldering, use an alcohol-based cleaning solution. Do not wash with organic solvents.
* Cleaning conditions: Perform within 5 minutes in a liquid bathtub with a depth of 10 cm. Do not operate the switch or apply force to the operation part during cleaning.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Basic%20Type%20Toggle%20Switches%20B%20Series/ljP115138775-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)