NKK Switches (formerly Nippon Kaikei) Basic lever type toggle switch G series
#Grup produk P115138678
Spesifikasi
| Insulation Resistance (MΩ) | 500 or more (DC500V) |
|---|---|
| Operating Temperature Range (°C) | -25~85 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Type | Non-illuminated type |
| Withstand Voltage (V/minute) | AC500 or higher |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The housing is integrally molded with fiber reinforced polyamide, the operation part is sealed with an O-ring, and the base part is sealed with epoxy resin, etc. to maintain a high dust-proof and water-proof structure, and it can be washed completely depending on the conditions.
The combination of coil spring, sliding rod, and base prevents the ingress of flux and the occurrence of terminal backlash, further improving contact stability.
The PC-H / PC-V terminal type can be applied to 1/2 inch card racks.
Since the lever tilt angle is large (28 °), the tilt direction becomes clear.
Uses a sliding twin crossbar contact mechanism.
Because it is an all-mold type, it has excellent electrostatic withstand voltage.
The pitch between terminals is for printed circuit boards that use inch pitch.
Office automation equipment, radios, professional video cameras, exchanges, electrical measuring instruments, control panels, etc.
* Regarding washing: When washing off flux after soldering, use an alcohol-based cleaning solution. Do not wash with organic solvents. * Washing conditions: Wash in a liquid bath 5 cm deep for no more than 5 minutes. Do not operate the switches or apply force to the operating parts during washing.
The combination of coil spring, sliding rod, and base prevents the ingress of flux and the occurrence of terminal backlash, further improving contact stability.
The PC-H / PC-V terminal type can be applied to 1/2 inch card racks.
Since the lever tilt angle is large (28 °), the tilt direction becomes clear.
Uses a sliding twin crossbar contact mechanism.
Because it is an all-mold type, it has excellent electrostatic withstand voltage.
The pitch between terminals is for printed circuit boards that use inch pitch.
Office automation equipment, radios, professional video cameras, exchanges, electrical measuring instruments, control panels, etc.
* Regarding washing: When washing off flux after soldering, use an alcohol-based cleaning solution. Do not wash with organic solvents. * Washing conditions: Wash in a liquid bath 5 cm deep for no more than 5 minutes. Do not operate the switches or apply force to the operating parts during washing.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Basic%20lever%20type%20toggle%20switch%20G%20series/iuP115138678-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
