NKK Switches (formerly Nippon Kaikei) Basic lever type toggle switch A series PC-H terminal type (single pole double throw)

Sebelum PPN:
Rp88.900
Spesifikasi
Heat ResistanceWhen using a soldering iron (when the board is mounted): Temperature 350 ° C or less 3 seconds or less When using a solder bath: Temperature 270 ° C or less 5 seconds or less
Insulation Resistance (MΩ)500 or more (DC500V)
Number of Poles1
Operating Temperature Range (°C)-30~85
Operation MechanismBasic lever
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ForColor cap (AT-4003), Mounter (AT-530), (AT-531)
Terminal ShapePC-H terminal
Withstand VoltageAC500V 1 minute or more

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be washed as a whole. Wash in a liquid bathtub with a depth of 10 cm within 5 minutes.
The unique switching moderation mechanism, which is a combination of a coil spring, a sliding rod, and a switching plate, provides reliable switching and a light operation feeling.
The PC-H and PC-V terminal types can be applied to 1/2 inch card racks.
By using resin for the lever, we have secured an electrostatic withstand voltage of 20 kV or more (at the tip of the lever).
Since the lever tilt angle is large (26 ° C), the tilt direction becomes clear.
Uses a sliding twin crossbar contact mechanism. Maintains stable and high contact reliability in the small current and low voltage range.
The terminal part has an epoxy seal to prevent the ingress of flux and the occurrence of terminal backlash, further improving contact stability.
The pitch between terminals is for printed circuit boards that use inch pitch.

Ulasan Produk

Tidak ada ulasan