Bit Trade One Arduino shield conversion board for Raspberry Pi assembled

Sebelum PPN:
Rp649.900
Spesifikasi
Included AccessoriesScrew set, warranty card
Operating Temperature Range (°C)0 to 40 (no condensation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Target Raspberry Pi: Zero WH / Model B + / 2 Model B / 3 Model B * Interface: Arduino interface, equipped with Grove connector (UART, I2C), SPI serial interface, pin header for A3 to A5 connection (digital only), 0 ~ D13 connection pin header * Power supply: Powered by Raspberry Pi * Size: W65 x H19 x D61mm (excluding protrusions) * Weight: Approximately 24g (board only) * Warranty period: 1 year

Ulasan Produk

Tidak ada ulasan

Halaman Terkait