Kyohritsu Electronic Industry Animal Sounds Assembly Kit

Sebelum PPN:
Rp159.900
Spesifikasi
Board Dimensions (mm)Approximately 40.6x33
Operation ModeOne-shot playback/repeat playback
Power Supply VoltageDC 3-5V *Includes battery case for 2 AA alkaline batteries (batteries sold separately)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a sound effect playback kit that uses an audio IC containing animal sounds.
Press the switch to play animal sounds (one-shot playback/repeat playback).
Easy to assemble printed circuit board with M3 mounting holes.
Board options allow for adding indicator LEDs or for use in built-in applications.
*This is an assembly kit that requires soldering.
*Tools such as a soldering iron are required separately.
*Batteries are not included.
Feature
Specification
[Board option (for built-in use)] Power supply, speaker, and playback switch can be attached with an XH connector (2 pins). *Compatible cable: KY-OU-7 (XH 2 pins, pin 1 black)
.External power switch available

Ulasan Produk

Tidak ada ulasan