Kyohritsu Electronic Industry AC Synchronous Radio-controlled Clock Time Transmitter

Sebelum PPN:
Rp2.599.900
Spesifikasi
Current (mA)Up to 300
Dimensions (mm)100x68x37
MountData reception detector, status LED, data LED, function button
Power Supply VoltageDedicated AC-AC adapter: AC9V / 4.5VA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Automatically adjusted with AC power. Simple & compact radio clock time transmitter P18-NTPAC is a radio clock transmitter that holds the time based on the AC signal obtained from AC100V for home use. Focusing on the fact that the AC100V power frequency (50Hz / 60Hz) is always controlled so that cumulative error does not occur, this unit operates while adjusting the delay and advance of the internal clock. When you first set the time using the app on the web browser, the internal clock will be maintained by adjusting the time using the AC signal. It works well in buildings where it is difficult to receive standard radio waves, especially in the basement of buildings where there is no internet environment, so the possibility of using radio-controlled clocks expands. The maximum transmission distance to the radio clock is 10m.
Feature
Specification
Time setting: Use a dedicated app for smartphones, tablets, PCs, etc.

Ulasan Produk

Tidak ada ulasan