Maruyasu Dengyo 25Φ Illuminated selector 3 notches

Sebelum PPN:
Rp389.900 - Rp559.900
Spesifikasi
Contact UnitHC type (Can be mounted closely.)
Electrical Durability1 million times
Installation Altitude (m)2000 or less
Insulation Resistance (MΩ)100 or more (500V)
Light SourceLED sphere (High Bright Economy)
Mechanical Durability1 million times
Mounting SideContact unit / Horizontal mounting (Terminal direction / Left / Right)
Number of Notches3
Operating Frequency (operation/hour)1800
Protection ClassIP65 oil-proof type
ROHS Directive (Corresponding to 10 Substances)Correspondence
Relative Humidity45~85%
ShapeKnob type 3 notch (metal ring)
Shock Resistance (m/s²)(Malfunction) 100 / (durability) 500
Strength(Operation section) 1.5 Nm for 1 minute, (Terminal section) 0.8 Nm for 15 seconds
Temperature rise40K or less
Type of Operation3 notch manual reset

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan