Kyohritsu Electronic Industry 16 LED Flasher

Sebelum PPN:
Rp529.900
Spesifikasi
Board dimensions (width W x depth D x height H) (mm)100 x 60 x 12 (excluding solder surface protrusions)
Current Consumption (mA)Maximum during operation 160 (all lighting / maximum brightness)
Power Supply Voltage (V)DC jack (CN1) / terminal block (CN2): DC9-12, USB connector (micro B) (CN3): DC5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a digitally controlled LED flasher that uses a microcomputer. 16 high-brightness type LEDs (light emitting diodes) lined up in a row light up in various modes. A pseudo afterimage effect is achieved in which the LED turns off while the brightness gradually decreases when the LED is turned off. In each mode, parameters such as progress speed and afterimage effect can be adjusted with the volume on the board. (Adjustment details differ depending on the mode.) It also supports lighting pattern control using numerical data using a serial port. A DC power supply (9 to 12V) such as an AC adapter or a USB power supply (5V) can be used as the power supply.
* Power supply is not included. Please prepare separately
Feature
Specification
Adjustment volume: 2 (VR1, VR2)

Ulasan Produk

Tidak ada ulasan