SUNHAYATO 1.27mm pitch connector conversion board

Sebelum PPN:
Rp169.900
Spesifikasi
Dimensions (mm)33.02x41.92x1.6t
FinishThrough hole, gold flash, resist, silk
MaterialGlass epoxy (FR-4)
Quantity1 piece (2 pieces in a row)
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a board that converts a 1.27mm pitch connector to a 2.54mm pitch connector. Cut it out from the center V cut and divide it into two parts. Compatible with 1.27x1.27mm pitch DIL (Dual In Line), 1.27x2.54mm pitch DIL, and 1.27mm pitch SIL (Single In Line) connectors up to 20 pins.
Feature
Specification
* Size after cutting: 33.02 x 20.96 x 1.6t (mm) * Double-sided/single-sided: both sides * Product size (including packaging, approx.): 6 g * Pitch before conversion: 1.27 mm * Pitch after conversion: 2.54 mm * Number of supported pins :20 pin

Ulasan Produk

Tidak ada ulasan