Bit Trade One [Strange Electronic Work] ADRL06 Check Individual Differences of LEDs Perfectly! "LED Voltage & Current Tester" [Kit]

Sebelum PPN:
Rp929.900
Spesifikasi
Country of OriginMade in Japan
Operating Temperature0 ~ 40 °C (without condensation)
Power SupplyAA batteries 4
Set ContentsKit set , repair information
TerminalPush terminal Red + Black

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"LED Voltage & Current Tester" is an LED-only tester kit that allows you to check LEDs whose brightness varies depending on individual differences.
It is an item that supports LED selection to create a beautiful light source without unevenness.
Individual differences of LEDs can be measured simply by connecting the LED to the push terminal!
Let's prepare LEDs with the same VF / IF and realize more complete electronic work.

Easy measurement! You can see individual differences of LEDs immediately!
Just plug the LED into the socket and the measurement will be done immediately.
It is effective for 100% check in electronic work that uses a large amount of LEDs.

Let's improve the work completion by aligning the same VF / IF LEDs!
When using multiple LEDs, you want to reduce color unevenness as much as possible.
Let's select LEDs with little individual difference and realize beautiful color development.

Equipped with a large analog meter, you can see the measured value immediately!
It comes with a large analog meter that makes it easy to understand the measured values visually.
* We do not guarantee the operation of all devices.
* The product is a general-purpose product for domestic use.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.
* General knowledge about electronic work and electronic circuits is required to use this product. (* LED and battery are not included. Please prepare separately.)
When connecting the cable to the meter, wrap the lead wire around the terminal screw of the meter and fix it with a nut.
* Turn the volume all the way to the left so that a large current does not flow through the LED at startup.
* Turn off the switch as soon as the meter needle swings out. It may break down.
* Other product names and company names mentioned are generally registered trademarks and trademarks of each company.
* Specifications are subject to change without notice for improvement. Please note that.
Feature
Specification
Board size: W129 x D160mm Weight: Approximately 190g (excluding batteries) Measured voltage: 0-5V

Ulasan Produk

Tidak ada ulasan