Kaz Electric Can Crusher

Sebelum PPN:
Rp30.999.900
Spesifikasi
Body Dimensions (HxWxD) (mm)700 x 330 x 970
Depth (mm)330
HandleControls: Both hands
Height (mm)700
Motor Output (kW)1.5
Oil Amount (L)3.5
Power (V)Single phase 100
Pressure (KN)30 (maximum 55)
Repeated and RefillableCorrespondence
TRUSCO Part Number364-9676
Width (mm)970

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a force of 5.5 tons, it can easily crush steel cans.
Crushing cans reduces space and disposal costs, reducing a 36cm tall can to approximately 5cm in 12 seconds. It
features an AC 100V power supply and wheels for easy mobility, allowing you to work anywhere.
This is a patented, inexpensive, compact can crusher.
It can crush 18L cans and 20L pails.
Operation requires two hands, preventing accidents.
Feature
Crush cans to organize garbage and prepare for trash disposal.
Crush 18L cans and pails.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait