Verpo Pump Submersible Heavy Duty (Pompa Celup)

Sebelum PPN:
Rp3.599.900 - Rp3.699.900
Spesifikasi
Frequency (Hz)50
Highest Temperate of Liquid (°C)35
Insulation Class MotorB
Motor Power (HP)1.5
Motor Power (kW)1.1
Protection Grade MotorIP 68
Well Diameter (inch)4
Well Diameter (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
+ ORing & Seal by Sumitomo Electric Industries Ltd, Japan
+ Electrical system design by WAGO, UK
+ Casing heavy duty material by Nippon Steel Corporation, Japan
+ Coupling material by TB Woods INC, USA
+ Suction strainer by Taisei Kogyo Co., Ltd, Japan
+ Can be used at greater depths than other types of pumps
+ Able to lift water from deep wells or underground sources
+ Provides high water flow rates and pressure
+ Offers a costeffective and energyefficient solution
+ Reduces the risk of water contamination
+ Constructed with durable materials, for maximum longevity
+ Offers a costeffective and energyefficient solution
+ Suitable for a wide range of applications
+ Equipped with energyefficient electric motors

Ulasan Produk

Tidak ada ulasan