Verpo Pump Submersible Sewage Heavy Duty (Pompa Celup Limbah/Air Kotor)

Sebelum PPN:
Rp2.599.900
Spesifikasi
Ampere (A)5.2
Maximum Flow (L/minute)500
Maximum Head (m)13
Motor Insulation ClassB
Motor Power (HP)1.5
Motor Power (kW)1.1
Motor Protection ClassIP68
Outlet (inch)3
Voltage (V/Hz)220/50 (Single Phase)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
+ ORing & Seal by Sumitomo Electric Industries Ltd, Japan
+ Screw, washer, & nut by Mitsubishi Heavy Industries Ltd, Japan
+ Motor rear cover by Regal Rexnord Corporation, USA
+ Electrical system design by WAGO, UK
+ Rotor by Safran Electrical & Power, France
+ Complete with float switch
+ Designed for sewage or wastewater for efficient pumping
+ Motor is hermetically sealed to prevent water infiltration
+ Equipped with a nonclogging impeller
+ Robust & durable construction to handle the demanding conditions
+ Double mechanical seals, enhanced pump sealing & protection
+ Capable of high discharge rates
+ Engineered to operate with low vibration and noise levels
+ Can operate within a wide range of depths and liquid levels
+ Compact & spacesaving design for installation in confined spaces
+ Motor design optimized for energy efficiency

Ulasan Produk

Tidak ada ulasan