Verpo Pump Submersible Heavy Duty Non-Jamming Diving Pollution Discharge (Pompa Celup)

Sebelum PPN:
Rp3.899.900 - Rp12.999.900
Spesifikasi
Aperture (mm)50
Rotation Speed (rpm)2900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
+ ORing & Seal by Sumitomo Electric Industries Ltd, Japan
+ Electrical system design by WAGO, UK
+ Pump body heavy duty material by Nippon Steel Corp, Japan
+ Spring by Asahi Spring Co., Ltd, Japan
+ Bearing by SKF Group, Sweden
+ Adopt big port anticlogging hydraulic component design
+ Electric machine design is reasonable & high efficiency
+ Energy saving effect is good
+ Mechanical Seal is double tandem Seal
+ the material of Seal is rigid corrosion tungsten carbide
+ durable, wearresisting, long operational lifespan
+ It is compact structure, small volume, mobile convenient
+ Installation is simple, work dived into the water
+ Oil Pump room have oilwater probe for failure signal
+ double guide rail automatic Coupling Installation system
+ Require minimal maintenance, reducing downtime
+ Precision balancing, for smooth and stable operation
+ durable construction materials ensure a long operational lifespan

Ulasan Produk

Tidak ada ulasan