B-ONE Digital Drying Oven Forced Convection

Sebelum PPN:
Rp119.999.900
Spesifikasi
Chamber MaterialStainless steel
HeaterStainless steel heating tube
Power (W)6000
Temperature (°C)10 - 250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
• Cold rolling steel electrostatic spraying exterior, and corrosion-resistant inner
chamber
• Intelligent temperature control instrument, adopts PID control program, dual
digital display, has a timer function, constant running, accurate temperature
control, automatic stop, and over-temperature alarm
• High quality heat isolation door with wide hollow tempered glass observation
window
• Adjustable air-tight buckle lock and silicon rubber seal
• Low noise fan, the two side heating air passage ensure high temperature even_x0002_ness, suitable for high moisture samples of fast drying, forced air blower inlet

Ulasan Produk

Tidak ada ulasan