AB Foam Insulation Foam

Sebelum PPN:
Rp4.199.900 - Rp4.299.900
Spesifikasi
MaterialXLPE + Aluminium Foil
Width (m)1.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AB XLPE - FOAM is an answer for various application areas requiring
low thermal conductivity and fire class approved product with very
flexible still tough insulation material which offers ease of
installation along with durable life span.
AB XLPE - FOAM is classified as Class “0" complying to BS 476 part 6
and part 7. Thus offering an excellent fire resistance and use in
multiple applications areas where the fire safety is paramount.

Ulasan Produk

Tidak ada ulasan