PATLITE (formerly Kasuga Electric) Wall-mounted stacked signal light (LAN compatible) WE-LAN series

Sebelum PPN:
Rp15.999.900
Spesifikasi
Allowable Voltage Range (V)Rated voltage ± 10%
Applicable StandardUL508, CSA-C22.2 No.14, FCC Part15 SubpartB(Class A), ICES-003 Issue 7(Class A), EN 61000-6-4, EN 61000-6-2, KS C 9610-6-4, KS C 9610-6-2
Buzzer SoundBlow pattern: 7 patterns
ColorBody color: Chrome plating specifications
Communication ProtocolEthernet (IEEE802.3 compliant), 10BASE-T/100BASE-TX (Auto-MDI/MDIX compatible)
Globe TypeClear glove
Included AccessoriesPan head screws (M4X25) x 4, flat washers (DIA4X8X0.5) x 4, hexagonal nuts with flanges (M4) x 4
LED Color9 colors (red, yellow, lemon, green, sky, blue, purple, peach, white)
Lead Wire Length (mm)1000
Light SourceLED
Location to InstallIndoor/wall mount
Mass (kg)0.42
MaterialLens: PC, Body: ABS
Mounting SidePositive direction
Number of Tiers4
Operating Ambient Humidity (%RH)85 or less, no freezing or condensation
Outer Dimensions, Width W x Depth D x Height H (mm)90x37.5x206
Protection ClassIP23 (IEC 60529) *Excluding mounting screws/When mounted on a wall or in the forward direction
Rated Power Consumption (W)5.5
Rated Voltage (V)DC24
Sound Pressure Sensitivity (dB)88(at 1m)
Storage Humidity (%RH)85%RH or less, no freezing or condensation
Storage Temperature (°C)-10~+60
TypeStacked signal lights
Type of ActionSignal light: 10 patterns + off, Display color: 9 colors, Blow pattern: 7 patterns
Type of SignWall mounting
Wiring ConnectionPower input: Cabtire cord, Ethernet: RJ-45 connector (female)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wall-mounted type that can be controlled via LAN communication.
It allows for a variety of expressions and improves visibility.

Ulasan Produk

Tidak ada ulasan