PATLITE (formerly Kasuga Electric) Voice-enabled network control signal light, 60mm diameter, 3-tier, red, yellow, green, AC adapter included

Sebelum PPN:
Rp24.999.900
Spesifikasi
LED ColorRed yellow green
Number of Tiers3
Protection ClassIP20
Rated Voltage (V)AC100~240
Type of SignPositive direction

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Free repairs for three years (customer registration required). Controllable with HTTP/HTTPS, RSH/SSH, RSH, and SOCKET commands. PING, SNMP TRAP/SET/GET, and application monitoring functions. LED illumination + four types of LED flashing patterns. Equipped with five types of buzzer sounds (maximum sound pressure 88dB). Supports AWS/Azure connection. Equipped with TTS (Text to Speech) function. Supports TLS1.2/OAuth.
Feature
Specification
Standard specifications, AC adapter included

Ulasan Produk

Tidak ada ulasan