PATLITE (formerly Kasuga Electric) Voice-enabled network control signal light, 40mm diameter, 3-stage, red, yellow, green, AC adapter included

Sebelum PPN:
Rp24.999.900
Spesifikasi
Applicable StandardUL62368-1, CSA C22.2 No.62368-1, FCC Part 15 Subpart B(Class A), ICES-003(Class A), EN 55032(Class A), EN 55035, EN IEC 63000
Communication ProtocolEthernet (IEEE 802.3 compliant), 10BASE-T/100BASE-TX/1000BASE-T (Auto MDI/MDI-X compatible)
IP AddressManual setting/DHC automatic setting
Included AccessoriesAC adapter included
LED ColorRed yellow green
Light SourceLED
Location to InstallIndoor
Mounting SidePositive direction
Network TypeIPv4/IPv6
Number of Tiers3
Outer Dimensions, Width W x Depth D x Height H (mm)88x161x270
Protection ClassIP20
Rated Voltage (V)AC100~240
Sound Pressure Sensitivity (dB)88
Type of Actionlighting blinking
Type of SignDirect attachment

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Free repairs for three years (customer registration required). Controllable with HTTP/HTTPS, RSH/SSH, RSH, and SOCKET commands. PING, SNMP TRAP/SET/GET, and application monitoring functions. LED illumination + four types of LED flashing patterns. Equipped with five types of buzzer sounds (maximum sound pressure 88dB). Supports AWS/Azure connection. Equipped with TTS (Text to Speech) function. Supports TLS1.2/OAuth.
Feature
Specification
Send email

Ulasan Produk

Tidak ada ulasan