OMRON Vision Sensor

Sebelum PPN:
Rp129.999.900
Spesifikasi
AS ONE Part Number65-7362-03

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vision sensors/machine vision systems can analyze images and perform visual inspections, characteristic inspections, positioning, and defect inspections. Advanced inspection in a compact housing. Improved performance and functionality. Cameras, communications, software tools, and much more. Lineup suitable for a wide range of equipment
Feature
Specification
*Light source: White light*Image technology: CMOS*Vision color type: Color*Resolution: 752 x 480 pixels*Output type: NPN*Communication protocol: IO-LINK*Power supply voltage: 21.6 -> 26.4 V dc*Current Max: 2.4 A*Connection method: Cable*Material: PBT, PC, SUS*IP protection rating: IP67*Operating temperature Min: 0°C*Code number: 146-6117

Ulasan Produk

Tidak ada ulasan